HSD VAP AMMONIA HIGH Pipe Marker, 9in H x 8in W, Fits Pipes 1.5in Dia. Thru 2.375in Dia.
- Mfr # 145781
- Zoro # G023549194
product price:Â
$
13.29
/ea
Key Features
Height
0.65 in
Depth
0.85 in
Material
Self-laminating
Width
8 in
Color
Black, Blue, Red on Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145781
- Zoro #
- G023549194
- UPC #
- 754473545734
- Country of Origin
- United States
- Material
- Self-laminating
- Color
- Black, Blue, Red on Orange
- Item
- Pipe Marker
Dimensions
- Height
- 0.65 in
- Depth
- 0.85 in
- Width
- 8 in
Description
Pipe markers comply with IIAR Bulletin 114, which modifies the color scheme from yellow to orange to meet ANSI's A13.1 (2007) revised standard. IIAR pipe markers should include: the marker body (AMMONIA), physical state, pressure level, directional arrows, and an ammonia piping abbreviation. Style I wrap-around pipe markers fit pipes with outside diameter of 1 1/2 in. to 2 3/8 in.. B-689 coiled pipemarkers are designed for marking rusty, dirty, wet or rough pipes where pressure sensitive labels cannot be used. Pipe marker includes directional arrows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.