Shop BRADY
See all product information
Create Account
HTRS LIQVAP AMMONIA LOW Pipe Marker, 4in H x 24in W, Fits Pipes 8in Dia. or Larger
- Mfr # 145938
- Zoro # G222966259
product price:Â
$
54.79
/ea
Key Features
Application
Pipe and Valve Marking
Includes
(2) Mounting Clips
Width
24 in
Material
Polyester Overlaminate on Fiberglass Plastic Carrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145938
- Zoro #
- G222966259
- UPC #
- 754473547264
- Country of Origin
- United States
- Application
- Pipe and Valve Marking
- Includes
- (2) Mounting Clips
- Color
- Black, Blue, Green, Yellow on Orange
- Item
- Pipe Marker
- Material
- Polyester Overlaminate on Fiberglass Plastic Carrier
Dimensions
- Width
- 24 in
Description
Pipe markers comply with IIAR Bulletin 114, which modifies the color scheme from yellow to orange to meet ANSIfts A13.1 (2007) revised standard. IIAR pipe markers should include: the marker body (AMMONIA), physical state, pressure level, directional arrows, and an ammonia piping abbreviation. Style HPHV (High Performance High Visibility) pipe markers are supplied on a fiberglass plastic carrier and are ideal for 8in and larger pipe diameters. Designed for use on rusty, dirty, wet or rough surfaces and can be used indoors or outdoors on horizontal and vertical pipes. Pipe marker includes directional arrows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.