i5300 Amber Polyimide Labels 0.2 in H x 0.65 in W Amber 3700/RL

  • Mfr # B33-342-724

  • Zoro # G908583077


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;Component and Equipment Labeling
Width
0.65 in
Color
Amber
Size
0.2 in H x 0.65 in W
Label Maker Tape Thickness
0.0044 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-342-724
Zoro #
G908583077
UPC #
888434560747
Country of Origin
United States

Dimensions

Width
0.65 in
Size
0.2 in H x 0.65 in W
Label Maker Tape Thickness
0.0044 in
Height
0.2 in

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Color
Amber
Includes
Roll of 3700 Labels
Material
Polyimide
Label Maker Tape Finish
Matte

Description

Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resists high temperatures up to 572 deg F 300 deg C. Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons. Survives on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.