Zoro Homepage

i5300 Industrial Label Printer 300 dpi with BWS SFID Suite

  • Mfr # 153714

  • Zoro # G708584526


product price: $2,669.99
/ea
Free Shipping & Returns

Key Features

Max. Label Width
4.25 in
Voltage
100 - 240 V @ 50 - 60 Hz
Features
512 MB RAM, 195 MB IFFS Flash
Printhead Resolution
300 dpi
Length
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153714
Zoro #
G708584526
UPC #
888434586853
Country of Origin
Malaysia

Dimensions

Max. Label Width
4.25 in
Length
15.8 in
Height
11 in
Width
11.2 in

Details

Voltage
100 - 240 V @ 50 - 60 Hz
Features
512 MB RAM, 195 MB IFFS Flash
Printhead Resolution
300 dpi
Color
Blue, Gray
Application
Wire and Cable Labeling;Circuit Board Labeling;Barcode Labeling;Laboratory Labeling;Electrical Labeling;Data and Telecommunications Labeling;Component and Equipment Labeling;Pipe and Valve Marking;Facility Identification;Asset Tracking;General Identification;Solar Panel Labeling
Printer Connectivity
Cabled;Ethernet;USB 2.0;USB Host
Item
Printer
Color Printing Capability
Single Color
Includes
(1) BradyPrinter i5300 Industrial Label Printer;(1) Brady Workstation Safety & Facility ID Suite (BWS-SFID-NA-EM);(1) Power Cable;(1) USB Cable;(1) Stylus;(1) Cleaning Kit;(1) QuickStart Guide;(1) Jump drive with How To Videos and 3rd Party Win Driver
Battery Type
Internal, not removable
Maximum Labels per Day
5000

Description

Get fast and efficient precision printing for high-mix / high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers. 300 dpi; prints small fonts with precision. Requires no calibration and no heat and speed setting adjustments. 20-second material changeovers, 0.20 - 4 label widths. Pauses, resumes and stores print jobs on printer in an adjustable queue with overwrite protection. 7 color touchscreen and built-in auto cutter. Solid construction with an all-metal frame. 1-click label part recognition and setup with Brady Workstation Safety and Facility ID Software Suite. Intuitive and easy to operate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.