
i5300 Matte 1 mil Static Dissipative Polyimide Lbl 0.2in H x .65in W WT 10000/RL
Mfr # B33-341-719
Zoro # G208583159
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
0.65 in
Label Maker Tape Thickness
0.0033 in
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-341-719
Zoro #
G208583159
UPC #
888434562123
Country of Origin
United States
Dimensions
Width
0.65 in
Label Maker Tape Thickness
0.0033 in
Height
0.2 in
Size
0.2 in H x 0.65 in W
Details
Item
Label
Application
Circuit Board Labeling
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte
Material
Polyimide
Color
White
Description
Static Dissipative Polyimide B-719 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.