Zoro Homepage

i7100 Cutter with Tray, For Use with: BradyPrinter i7100

  • Mfr # 149069

  • Zoro # G908584616


product price: $989.99
/ea
Free Shipping & Returns

Key Features

For Use With
i7100
Width
9 in
Length
6 in
Height
5.5 in
Size
5.5 in H x 9 in W x 6 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149069
Zoro #
G908584616
UPC #
754473587987
Country of Origin
Germany

Dimensions

Width
9 in
Length
6 in
Height
5.5 in
Size
5.5 in H x 9 in W x 6 in D

Details

Item
Cutter
For Use With
i7100

Description

For use with the BradyPrinter i7100 Industrial Label Printer. Completely cuts through label material. Installed easily using hex key tool that ships with printer. Tray holds approximately 50 labels of average thickness. Cut results vary for some specialty materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.