i7100 Printer EU 600 DPI 11.4 in H x 9.9 in W x 18.1 in D

  • Mfr # 150779

  • Zoro # G908584685


product price: $4,769.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet;RS232;USB 2.0;USB Host
Includes
2 ribbon takeup cores (1" dia);Brady Workstation Product and Wire ID Software Suite;Owners manual (English);Power cord (U.S. type B plug);Printer;Product CD w/driver, config/settings manual, owners manual in other languages;USB Cable
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150779
Zoro #
G908584685
UPC #
754473629960
Country of Origin
Germany

Dimensions

Length
18.1 in
Width
9.9 in
Height
11.4 in
Max. Label Width
4.33 in

Details

Item
Printer
Printer Connectivity
Ethernet;RS232;USB 2.0;USB Host
Includes
2 ribbon takeup cores (1" dia);Brady Workstation Product and Wire ID Software Suite;Owners manual (English);Power cord (U.S. type B plug);Printer;Product CD w/driver, config/settings manual, owners manual in other languages;USB Cable
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Features
256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
Color
Blue, Gray
Maximum Labels per Day
7000
Battery Type
Lithium-manganese Battery

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.