Shop BRADY
See all product information
Create Account
i7500 Printer Accessory Replacement 600dpi Printhead
- Mfr # 177723
- Zoro # G223548782
product price:Â
$
1,261.99
/ea
Free Shipping & Returns
Key Features
Depth
2.68 in
Color
Silver
Height
8.78 in
Width
8.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177723
- Zoro #
- G223548782
- UPC #
- 888434635452
- Country of Origin
- Malaysia
- Color
- Silver
- Item
- Printhead
Dimensions
- Depth
- 2.68 in
- Height
- 8.78 in
- Width
- 8.78 in
Description
For use with the i7500 Industrial Label Printer Ideal for high-precision detail printing including smaller fonts, high-density linear barcodes and 2D barcodes. Only Brady i7500 print heads can be used in the i7500 printer. It is highly recommended that printhead replacements or head dpi change be completed by Brady Technical Support which includes ESD-handling and a factory fine-tuning with head alignment.. Printheads can be changed out by user to a replacement 300 dpi head or with 600 dpi head so long as printer has firmware v2.0 or above (ESD grounding and gloves recommended).. To optimize printhead life: clean head regularly with IPA cleaning swabs (#PCK-6), replace worn/rough platen rollers, use narrow rollers when printing narrow ribbon/narrow label combinations and avoid unnecessary high printhead heat settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.