Zoro Homepage

ID. Label, 3inHx7inW, HP Polyester, PK25, 60245

  • Mfr # 60245

  • Zoro # G5763913


product price: $38.39
/pk 25, $1.54/ea

Key Features

Header
No Header
Material
Polyester
Width
7 in
Height
3 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60245
Zoro #
G5763913
UPC #
754473602451
Country of Origin
United States

Dimensions

Width
7 in
Height
3 in
Thickness
0.01 in
Depth
7/200 in

Description

Identification Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend CHLORINATED SOLVENTS, Sign Legend Style Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.