Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID. Label, 3inHx7inW, HP Polyester, PK25, 60247

  • Mfr # 60247

  • Zoro # G5623204


product price: $38.39
/pk 25, $1.54/ea

Key Features

Header
No Header
Material
Polyester
Width
7 in
Height
3 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60247
Zoro #
G5623204
UPC #
754473602475
Country of Origin
United States

Dimensions

Width
7 in
Height
3 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red
Mounting Style
Self-adhesive
Legend
Fuel Oil
Background Color
Yellow
Legend/Background Color
Red/Yellow
Write on Surface
No
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Laminated
Yes
Legend Color
Red
Item
Identification Label
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Mirror Print
No
NFPA Standard
NFPA 704
Glow In The Dark
No
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend
FUEL OIL
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Shape
Horizontal Rectangle
Outdoor Life Expectancy
5 to 8 yr
Sign Header
No Header
Sign Material
Polyester
Graffiti Resistant
No
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Minimum Application Temperature
0 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
Sign Header Text Color
No Header
Sign Mounting Style
Adhesive
Chemical Resistant
Yes
Anti-Slip Surface
No
ADA Compliant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Sign Legend Style
Text
Material Properties
Flexible
Product Type
Identification Label

Description

Identification Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend FUEL OIL, Sign Legend Style Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.