Shop BRADY

ID. Label, 3inHx7inW, HP Polyester, PK25, 60250

  • Mfr # 60250

  • Zoro # G5528871


product price:  $37.15
/pk 25, $1.49/ea

Key Features

Header
No Header
Material
Polyester
Width
7 in
Height
3 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60250
Zoro #
G5528871
UPC #
754473602505
Country of Origin
United States

Dimensions

Width
7 in
Height
3 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red
Mounting Style
Self-adhesive
Legend
Kerosene
Background Color
Yellow
Legend/Background Color
Red/Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Identification Label
Laminated
Yes
Legend Color
Red
Self-Adhesive
Yes
Legend Style
Text
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Average Outdoor Durability
5 to 8 yr
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Printed Language
English
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Type
Acrylic
ADA Compliant
No
Sign Material
Polyester
Sign Mounting Location
Post, Wall
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
230 Degrees F
Chemical Resistant
Yes
Sign Header Text Color
No Header
Sign Header
No Header
NFPA Standard
NFPA 704
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend
KEROSENE
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
5 to 8 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Product Type
Identification Label

Description

Identification Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend KEROSENE, Sign Legend Style Text, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.