Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID. Label, 3inHx7inW, HP Polyester, PK25, 60252

  • Mfr # 60252

  • Zoro # G5526665


product price: $38.99
/pk 25, $1.56/ea

Key Features

Header
No Header
Material
Polyester
Width
7 in
Height
3 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60252
Zoro #
G5526665
UPC #
754473602529
Country of Origin
Canada

Dimensions

Width
7 in
Height
3 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red
Mounting Style
Self-adhesive
Legend
Methyl Ethyl Ketone
Background Color
Yellow
Legend/Background Color
Red/Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Color
Red
Item
Identification Label
Laminated
Yes
Legend Style
Text
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Includes Mounting Hardware
No
Abrasion Resistant
Yes
Sign Shape
Horizontal Rectangle
State Specific Sign
No
Sign Mounting Style
Adhesive
Mirror Print
No
ADA Compliant
No
Average Outdoor Durability
5 to 8 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
Graffiti Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
230 Degrees F
Outdoor Life Expectancy
5 to 8 yr
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
NFPA Standard
NFPA 704
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
No Header
Sign Legend
METHYL ETHYL KETONE
Sign Header
No Header
Number of Printed Sides
1
Sign Material
Polyester
Minimum Application Temperature
0 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible

Description

Identification Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend METHYL ETHYL KETONE, Sign Legend Style Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.