Zoro Homepage

ID. Label, 6in. H x 6in. W, Vinyl, PK100

  • Mfr # 121436

  • Zoro # G5798947


product price: $96.89
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Header
Blue
Material
Vinyl
Width
6 in
Height
6 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121436
Zoro #
G5798947
UPC #
754473707774
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Blue
Material
Vinyl
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White, Blue
Header Background Color
Blue
Mounting Style
Self-adhesive
Legend
Notice This Container Has Been Triple Rinsed
Background Color
White
Legend/Background Color
Blue/White
Write on Surface
No
Laminated
No
Legend Color
Blue
Self-Adhesive
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Identification Label
Metal Detectable
No
UV Resistant
No
Printed Language
English
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
167 Degrees F
Material Properties
Flexible
Sign Material
Vinyl
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Sign Mounting Style
Adhesive
State Specific Sign
No
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-4 Degrees F
Sign Legend
This Container Has Been Triple Rinsed
Abrasion Resistant
Yes
Outdoor Life Expectancy
3 yr
Sign Shape
Square
ADA Compliant
No
Sign Header Background Color
Blue
Sign Legend Text Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
NFPA Standard
NFPA 704
Sign Header Text Color
White
Retroreflective Grade
Not Retroreflective
Product Type
Permanent Adhesive Label

Description

Identification Label, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Container Has Been Triple Rinsed, Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.