ID Wristband, Polyethylene, 1 in W, Pink, 500 PK
Mfr # 95101
Zoro # G6043046
product price: $77.09
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Width
1 in
Length
10 in
Type
Tyvek
Number Series
Consecutively Numbered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95101
Zoro #
G6043046
UPC #
754473909000
Country of Origin
United States
Dimensions
Width
1 in
Length
10 in
Overall Width
1 in
Overall Length
10 in
Details
Item
ID Wristband
Material
Polyethylene
Color
Pink
Type
Tyvek
Number Series
Consecutively Numbered
Legend
No Legend
Product Type
ID Wristband
Background Color
Pink
Fastening Style
Adhesive
ID Labeling Style
Number
Description
Security Wristband, Tyvek, Number Series Consecutively Numbered, Material Tyvek, Color Pink, Length 10 In, Width 1 In, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.