Zoro Homepage

ID Wristband, Polyethylene, 1 in W, Purple, 500 PK

  • Mfr # 95098

  • Zoro # G6043064


product price: $81.15
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
1 in
Type
Tyvek
Legend
No Legend
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95098
Zoro #
G6043064
UPC #
754473908973
Country of Origin
Mexico

Dimensions

Width
1 in
Length
10 in
Overall Width
1 in
Overall Length
10 in

Details

Material
Polyethylene
Color
Purple
Item
ID Wristband
Type
Tyvek
Legend
No Legend
Number Series
Consecutively Numbered
Product Type
ID Wristband
Background Color
Purple
ID Labeling Style
Number
Fastening Style
Adhesive

Description

Security Wristband, Tyvek, Number Series Consecutively Numbered, Material Tyvek, Color Purple, Length 10 In, Width 1 In, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.