Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identification Label, 1In H, Blank, 56959

  • Mfr # 56959

  • Zoro # G5793042


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
1 in
Height
1 in
Subject Matter
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56959
Zoro #
G5793042
UPC #
754473569594
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Label Height
1 in
Label Width
1 in

Details

Header
No Header
Material
Vinyl
Subject Matter
Blank
Language
No Text
Shape
Rectangle
Color
Orange
Legend
Blank
Background Color
Orange
Legend/Background Color
Orange
Write on Surface
Yes
No. of Labels
1
Metal Detectable
No
Item
Identification Label
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor
Product Type
Identification Label
Adhesive
Non-Adhesive
Label Color
Orange
Number of Labels
1
Label Material
Vinyl
Preprinted Legend
No Legend
Label Shape
Rectangle

Description

Identification Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Type Not Applicable, Label Color Orange, Label Diameter Not Applicable, Label Height 1 in, Label Material Vinyl, Label Shape Rectangle, Label Width 1 in, Language No Text, Number of Labels 1, Preprinted Images Not Applicable, Preprinted Legend No Legend, Product Type Identification Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.