Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identification Label, 3In H, PK500, 30668

  • Mfr # 30668

  • Zoro # G5566522


product price: $99.89
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Paper
Width
3 in
Height
3 in
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30668
Zoro #
G5566522
UPC #
754473306687
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Label Diameter
3 in

Details

Header
No Header
Material
Paper
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Color-Coded Dot
Language
No Text
Shape
Circle
Color
Yellow
Mounting Style
Adhesive
Legend
No Text
Background Color
Yellow
Legend/Background Color
Yellow
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
500
Indoor/Outdoor Usage
Indoor
Metal Detectable
No
Laminated
No
Item
Identification Label
Product Type
Identification Label
Adhesive
Adhesive
Label Material
Paper
Label Color
Yellow
Label Shape
Circle
Preprinted Legend
No Text
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Number of Labels
500

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter 3 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 500, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Standards UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.