
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E18411
Zoro #
G622708725
UPC #
-
Country of Origin
United States
Description
Weld-slag resistant TPE cable with drag chain suitability. Nut with special weld-slag resistant coating. Gold-plated contacts for reliable electrical connections. High protection rating for the requirements of harsh industrial environments. Wide operating temperature range. Cable: 2 m, yellow; 4 x 0.75 mm2 / AWG 18. Connector: 1 x M12, straight; coding: A; Moulded body: TPE, yellow; Locking: zinc, PTFE coated; Contacts: gold-plated.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.