IFMFemale cordset, Cable: 10 m, PVC, yellow; 3 x 0.34 mm2 / AWG 22

  • Mfr # E18210

  • Zoro # G022709391


product price: $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E18210
Zoro #
G022709391
UPC #
-
Country of Origin
United States

Description

Angled type for use where space is restricted. Gold-plated contacts for reliable electrical connections. Permanent, reliable sealing even when mounted without tools. High protection rating for the requirements of harsh industrial environments. Wide operating temperature range. Cable: 10 m, PVC, yellow; 3 x 0.34 mm2 / AWG 22. Connector: 1 x 1/2", angled; coding: C; Moulded body: PVC; Locking: stainless steel (1.4571/316Ti ); Contacts: gold-plated.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.