Zoro Homepage

IMO Sign, Number = 1, Green on Glow, 3" W x 6" H, Rectangle, Polyester, 59299

  • Mfr # 59299

  • Zoro # G8478963


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Legend
1
Sign Material
Polyester
Height
6"
Width
3"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59299
Zoro #
G8478963
UPC #
754473592998
Country of Origin
United States

Dimensions

Height
6"
Width
3"
Thickness
0.008"

Details

Item
Facility Sign
Legend
1
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend 1, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.