In Case Of Emergency Dial 911, 10 in x 14 in, Rectangle, Aluminum, 41243

  • Mfr # 41243

  • Zoro # G8634013


product price:  $25.69
/ea

Key Features

Legend
In Case Of Emergency Dial 911
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41243
Zoro #
G8634013
UPC #
754473412432
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Emergency Sign
Legend
In Case Of Emergency Dial 911
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Emergency Sign, Sign Subject Matter Information, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend In Case Of Emergency Dial 911, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.