Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Case Of Emergency Dial 911, 7 in x 10 in, Rectangle, Plastic, 22678

  • Mfr # 22678

  • Zoro # G902689188


product price: $9.25
/ea

Key Features

Legend
In Case Of Emergency Dial 911
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22678
Zoro #
G902689188
UPC #
754473226787
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Facility Sign
Legend
In Case Of Emergency Dial 911
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Legend Text Color
Red
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Red

Description

Facility Sign, Sign Subject Matter Information, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend In Case Of Emergency Dial 911, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.