Industrial Sign & Label Printer W/ Workstation Safety & Facility ID Software, 12''Hx18.25''Wx20''D

  • Mfr # 132741

  • Zoro # G721953125


product price: $8,099.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Printer Series Compatibility
BBP85
Height
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132741
Zoro #
G721953125
UPC #
754473855079
Country of Origin
Malaysia

Dimensions

Width
12 in
Height
18.25 in

Details

Printer Series Compatibility
BBP85
Item
Printer

Description

The BBP85 Sign & Label Printer allows you to create BIG and BOLD labels up to 10 in. wide in multiple colors with an easy-to-use interface that anyone on your team can use. The BBP85 Label Printer creates unmistakably large visuals up to 10 in. wide. Print multi-colored signs and labels that are more noticeable, more memorable and more effective. Simple touch-screen interface for stand-alone use, or print from your PC with Brady Workstation. Timesaving label design apps to create pipe markers, safety signs, arc flash, GHS labels and more. Includes Brady Workstation Design and Print Pro - Safety and Facility ID Software (BWS-SFIDS-NA-EM) to make label creation even easier. Setup is stress free - Contact our Brady Technical Support Team and we will schedule a free phone setup appointment.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.