This item is Discontinued.

Brady No Header, Infectious Diseases, 7" W x 10" H, Rectangle, Plastic 142476

No Header, Infectious Diseases, 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 142476
  • Zoro # G3046200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142476
Zoro #
G3046200
UPC #
754473201487
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.059"

Details

Item
Hospital Sign
Header
No Header
Legend
Infectious Diseases
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
black
Subject Matter
Biohazard
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Alpha Range
I to K
ANSI Compliant
Yes
Material
Polystyrene
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Language
English
Background Color
Black, White
Sign Legend Color
Black
Color
Black/White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text and Symbol
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Infectious Diseases, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.