Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Information Center, 20 in H

  • Mfr # 121185

  • Zoro # G7623953


product price: $29.35
/ea

Key Features

Language
English, Spanish
Width
11 3/4 in
Depth
1 1/2 in
Subject Matter
Hazard Communication Identification, Safety Identification
Height
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121185
Zoro #
G7623953
UPC #
754473706920
Country of Origin
Mexico

Dimensions

Width
11 3/4 in
Depth
1 1/2 in
Height
11 5/8 in
Video Length
No Video
Binder Ring Size
1 1/2 in
Overall Width
12 1/4 in
Overall Height
11 in
Overall Depth
2 in

Details

Language
English, Spanish
Item
Binder
Subject Matter
Hazard Communication Identification, Safety Identification
Regulations Covered
Globally Harmonized System (GHS), OSHA's Hazard Communication Regulation 29 CFR 1910.1200
Binder Color
Yellow
Safety Training and Reference Materials Item
Binder
Includes
Chain, (2) Sheet Lifters
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS)
Legend
Hoja de Datos de Seguridad/Safety Data Sheets
Binder Chain Included
No
Safety Training and Reference Material Subject
Chemical Safety
For Use With
Safety Data Sheets
Station Mounting Type
Binder Only
Provides
Storage of Safety Data Sheets (SDS)
Safety Training and Reference Material Title
GHS Safety Data Sheet Binder (English/Spanish)
Product Type
Binder
Mounting Hardware Included
No
Text Color
Red; Yellow
Preprinted Text
Hoja de Datos de Seguridad/Safety Data Sheets
Number of Binders Included
1
Includes Chain
Yes
Binder Holder Material
Polyethylene
Included Hardware
(1) 36 in Chain, (1) Pair of Sheet Lifters

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 2 in, Overall Height 11 in, Overall Width 12 1/4 in, Preprinted Text Hoja de Datos de Seguridad/Safety Data Sheets, Product Type Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.