Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Information Center, 24 in H

  • Mfr # 121187

  • Zoro # G5759625


product price: $69.99
/ea

Key Features

Language
English, French
Provides
Storage of Safety Data Sheets (SDS)
Regulations Covered
Globally Harmonized System (GHS), OSHA's Hazard Communication Regulation 29 CFR 1910.1200
Safety Training and Reference Material Subject
Chemical Safety
Video Length
No Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121187
Zoro #
G5759625
UPC #
754473706944
Country of Origin
Mexico

Dimensions

Video Length
No Video
Depth
3 in
Width
11 3/4 in
Binder Ring Size
3 in
Height
11 5/8 in
Overall Height
11 in
Overall Width
12 1/4 in
Overall Depth
3 1/2 in

Details

Item
Binder
Language
English, French
Provides
Storage of Safety Data Sheets (SDS)
Regulations Covered
Globally Harmonized System (GHS), OSHA's Hazard Communication Regulation 29 CFR 1910.1200
Safety Training and Reference Material Subject
Chemical Safety
Binder Chain Included
No
For Use With
Safety Data Sheets
Safety Training and Reference Materials Item
Binder
Includes
Chain, (2) Sheet Lifters
Binder Color
Yellow
Legend
Fiches Signaletiques/Safety Data Sheets
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS)
Station Mounting Type
Binder Only
Safety Training and Reference Material Title
GHS Safety Data Sheet Binder (English/French)
Industry Type
Healthcare
Subject Matter
Hazard Communication Identification, Safety Identification
Mounting Hardware Included
No
Preprinted Text
Fiches Signaletiques/Safety Data Sheets
Number of Binders Included
1
Text Color
Red; Yellow
Binder Holder Material
Polyethylene
Product Type
Binder
Includes Chain
Yes
Included Hardware
(1) 36 in Chain, (1) Pair of Sheet Lifters

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 3 in, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, French, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 2, Overall Depth 3 1/2 in, Overall Height 11 in, Overall Width 12 1/4 in, Preprinted Text Fiches Signaletiques/Safety Data Sheets, Product Type Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.