Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Information Center, 24 in H

  • Mfr # 2027

  • Zoro # G900932835


product price: $45.15
/ea

Key Features

Binder Ring Size
2 1/2 in
Color
Yellow
Height
11 in
Language
English, Spanish
Includes
Binder, Chain, Pair of Sheet Lifters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2027
Zoro #
G900932835
UPC #
754473460754
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 1/2 in
Height
11 in
Depth
3 in
Overall Height
11 in
Overall Depth
3 in

Details

Item
Hazard Communication Binders
Color
Yellow
Language
English, Spanish
Includes
Binder, Chain, Pair of Sheet Lifters
Standards
California Prop 65
Station Holder Material
Polyethylene
Station Mounting Type
Binder Only
No. of Binders Included
1
Binder Color
Yellow
Binder Chain Included
Yes
Station Sign Color
Red
Legend
Safety Data Sheets/Hojas de Seguridad
Document Storage Component Color
Yellow
Preprinted Text
Safety Data Sheets/Hojas de Seguridad
Product Type
Binder
Mounting Hardware Included
No
Includes Chain
Yes
Number of Binders Included
1
Mounting Style
Binder Only
Binder Holder Material
Polyethylene
Text Color
Red

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 2 1/2 in, Document Storage Component Color Yellow, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 in, Overall Height 11 in, Overall Width Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.