Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Information Label, 7 In. H, PK5

  • Mfr # SV090E

  • Zoro # G1757131


product price: $18.39
/pk 5, $3.68/ea

Key Features

Header
No Header
Material
Vinyl
Width
5 in
Height
7 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV090E
Zoro #
G1757131
UPC #
754473471774
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Depth
1/250 in

Details

Header
No Header
Material
Vinyl
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red
Mounting Style
Self-adhesive
Legend
Fire Extinguisher
Background Color
Red, White
Legend/Background Color
Red/White
Write on Surface
No
Legend Style
Text
Metal Detectable
No
Legend Color
White
Item
Information Label
UV Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Style
Adhesive
Sign Material
Vinyl
Sign Legend Text Color
Red
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
No Header
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Mounting Pattern
No Mounting Holes
ADA Compliant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Retroreflective Grade
Not Retroreflective
Printed Language
English
Outdoor Life Expectancy
8 to 10 yr
Abrasion Resistant
Yes
Corrosion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend
Fire Extinguisher
Chemical Resistant
Yes
Sign Header
No Header
Sign Shape
Vertical Rectangle
Protective Coating
No Protective Coating
Glow In The Dark
No
Product Type
Vinyl Label

Description

Information Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.