Zoro Homepage
This item is Discontinued.
Brady Safety Sign, 10" Height, 14" Width, Plastic, Rectangle, English 90720

Safety Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 90720
  • Zoro # G7370120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90720
Zoro #
G7370120
UPC #
754473907204
Country of Origin
United States

Details

Sign Legend Text Color
White

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Boots Must Be Worn, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.