This item is Discontinued.

Brady No Header, Out Of Service Do Not Use, 14 in W x 10 in H, Rectangle, Aluminum 122390

No Header, Out Of Service Do Not Use, 14 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 122390
  • Zoro # G5204141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122390
Zoro #
G5204141
UPC #
754473713232
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Information Sign
Header
No Header
Legend
Out Of Service Do Not Use
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Sign Legend Color
Black, Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Legend/Background Color
Black/Red on White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black, Blue
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
Material
Aluminum
Background Color
White
Subject Matter
Out of Service
Shape
Rectangle
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Product Type
Information Sign

Description

Information Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.