This item is Discontinued.

Brady No Header, Tornado Shelter, 8 in W x 8 in H, Square, Silk Screen L0TS024A

No Header, Tornado Shelter, 8 in W x 8 in H, Square, Silk Screen (Discontinued)

  • Mfr # L0TS024A
  • Zoro # G7514744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0TS024A
Zoro #
G7514744
UPC #
754473454791
Country of Origin
Mexico

Dimensions

Width
8 in
Height
8 in

Details

Item
Emergency Sign
Header
No Header
Legend
Tornado Shelter
Sign Shape
Square
Sign Material
Silk Screen
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Sign Legend Color
Black, Blue
Double-Sided
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Blue

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 8 in, Width 8 in, Sign Material Silk Screen, Sign Mounting Style With Mounting Holes, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.