
Informational Sign, Vinyl, 6" W, 6" H, Do Not Enter/Out, Green, Red, White
Mfr # 123495
Zoro # G8607343
product price: $10.15
/eaKey Features
Header
No Header
Legend
Do Not Enter/Out
Width
6"
Height
6"
Sign Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123495
Zoro #
G8607343
UPC #
754473790677
Country of Origin
United States
Dimensions
Width
6"
Height
6"
Thickness
0.004"
Details
Item
Informational Sign
Header
No Header
Legend
Do Not Enter/Out
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 180 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, White
Sign Legend Text Color
Black, White
Description
Informational Sign, Sign Subject Matter Exit and Entrance, Height 6 In., Width 6 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Not Enter/Out, Printed Language English, Sign Shape Circle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.