Zoro Homepage

Injection Molded Spill Deck

  • Mfr # SC-SD2

  • Zoro # G916109191


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Yellow
Material
Polyethylene
Length
52 in
Height
6 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-SD2
Zoro #
G916109191
UPC #
662706832615
Country of Origin
China

Dimensions

Length
52 in
Height
6 in
Width
26 in

Details

Color
Blue, Yellow
Material
Polyethylene
Item
Spill Pallet

Description

Forklift-friendly, injection molded spill decks and pallets from SPC share standard lip and grate heights, feature interchangeable grates and nest for easy storage. Injection molding ensures exceptional durability and consistent specifications. Manufactured to standard lip and grate heights to allow uninhibited movement. Low profile, 21-gallon capacity, two-drum spill deck contains hazardous leaks in drum storage and dispensing areas. Two-drum deck includes removable grate and built-in clips allowing for easy connection and expansion - additional decks & accessories sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.