Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Injection Molded Spill Pallet Ramp

  • Mfr # SC-DPR

  • Zoro # G816109192


product price: $431.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
70 in
Material
Polyethylene
Color
Blue
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Width
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DPR
Zoro #
G816109192
UPC #
662706832578
Country of Origin
China

Dimensions

Length
70 in
Width
32.5 in
Height
32.5 in

Details

Material
Polyethylene
Item
Ramp
Color
Blue
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
For Use With
Brady SC-DP2 two-drum and Brady SC-DP4 four-drum SPC spill pallets

Description

Forklift-friendly, injection molded spill decks and pallets from SPC share standard lip and grate heights, feature interchangeable grates and nest for easy storage. Injection molding ensures exceptional durability and consistent specifications. Manufactured to standard lip and grate heights to allow uninhibited movement. Easy loading ramp features a 650 lb weight capacity and allows workers to quickly and safely load drums on spill pallets. Ramp compatible with Brady SC-DP2 two-drum and Brady SC-DP4 four-drum SPC spill pallets spill pallets sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.