Zoro Homepage

Injection Molded Spill Pallet

  • Mfr # SC-DP2

  • Zoro # G016109213


product price: $490.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
17 in
Color
Blue, Yellow
Width
26 in
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DP2
Zoro #
G016109213
UPC #
662706832554
Country of Origin
China

Dimensions

Height
17 in
Width
26 in
Length
52 in

Details

Item
Spill Pallet
Color
Blue, Yellow
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Material
Polyethylene

Description

Forklift-friendly, injection molded spill decks and pallets from SPC share standard lip and grate heights, feature interchangeable grates and nest for easy storage. Injection molding ensures exceptional durability and consistent specifications. Manufactured to standard lip and grate heights to allow uninhibited movement. Spill pallet complies with governmental secondary containment regulations and is designed to hold a full drum's contents. Pallet includes removable grate with large openings and pins to keep the grate in place spill decks, ramps and other accessories sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.