Ink Absorption Pad
Mfr # J20-PAD
Zoro # G2384180
product price: $22.69
/eaKey Features
Size
7 in H x 1/4 in W x 12 in D
Material
Cotton
Printer Series Compatibility
Bradyjet J2000
For Use With
BRADYJET J2000
Includes
(1) Bottom Felt Pad, (1) Foam Strip, (1) Top Felt Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J20-PAD
Zoro #
G2384180
UPC #
754473614096
Country of Origin
United States
Dimensions
Size
7 in H x 1/4 in W x 12 in D
Details
Item
Printer Ink Pads
Material
Cotton
Printer Series Compatibility
Bradyjet J2000
For Use With
BRADYJET J2000
Includes
(1) Bottom Felt Pad, (1) Foam Strip, (1) Top Felt Strip
Standards
RoHS
Product Type
Ink Pads
Compatible Mfr Part Number
J2000
Description
Ink Absorption Pad, Compatible Grainger Part Number 493P65, Compatible Mfr Part Number J2000, Printer Series Compatibility BradyJet J2000, Includes Bottom Felt Pad, Foam Strip, Top Felt Strip, Material Cotton, Pack Quantity 3, Product Type Ink Absorption Pad, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.