Zoro Homepage

Ink Absorption Pad

  • Mfr # J50-PAD

  • Zoro # G7426030


product price: $4.75
/ea

Key Features

Size
3 in W x 6 in H x 8 in D
For Use With
BradyJet J5000 Series
Includes
Replacement Ink Pad
Printer Series Compatibility
BradyJet J5000
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50-PAD
Zoro #
G7426030
UPC #
754473582784
Country of Origin
United States

Dimensions

Size
3 in W x 6 in H x 8 in D

Details

Item
Printer Ink Pads
For Use With
BradyJet J5000 Series
Includes
Replacement Ink Pad
Printer Series Compatibility
BradyJet J5000
Standards
RoHS
Compatible Mfr Part Number
J5000
Product Type
Ink Pads

Description

Ink Absorption Pad, Compatible Grainger Part Number 52YC08, Compatible Mfr Part Number J5000, Printer Series Compatibility BradyJet J5000, Includes (3) Felt Pads, Pack Quantity 3, Product Type Ink Absorption Pad, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.