Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Ink Jet Labels, 0.75" W x 1.25" H, PK80 JET-15-115-5

Ink Jet Labels, 0.75" W x 1.25" H, PK80 (Discontinued)

  • Mfr # JET-15-115-5
  • Zoro # G4787128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JET-15-115-5
Zoro #
G4787128
UPC #
66282015131
Country of Origin
United States

Details

Item
Ink Jet Labels,0.75" W x 1.25" H,PK80

Description

Ink Jet Labels,0.75 In. W x 1.25 In. H,PK80, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.