
Inkjet Receptive Polyester Labels 2.25 in W x 50 ft L White
Mfr # JPC-2250-2569
Zoro # G308583431
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Width
2.25 in
Length
2.25 in
Size
2.25 in W x 50 ft L
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPC-2250-2569
Zoro #
G308583431
UPC #
888434586433
Country of Origin
United States
Dimensions
Width
2.25 in
Length
2.25 in
Size
2.25 in W x 50 ft L
Label Maker Tape Thickness
0.0045 in
Details
Item
Label
Application
Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Color
White
Includes
Roll of 50 Feet
Label Maker Tape Finish
Matte
Material
Inkjet Receptive Polyester
Description
B-2569 inkjet-printable polyester tape from Brady features a specially-formulated topcoat for improved durability and color. Specially-formulated topcoat enhances colors and label appearance. Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting. Topcoat protects print from smudging and harsh conditions. Designed for roll inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.