Inkjet Receptive Polyester Labels 4 in W x 50 ft L White

  • Mfr # JPC-4000-2569-SC

  • Zoro # G008583212


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Width
4 in
Includes
Roll of 50 Feet
Material
Inkjet Receptive Polyester
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPC-4000-2569-SC
Zoro #
G008583212
UPC #
888434586266
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Size
4 in W x 50 ft L
Label Maker Tape Thickness
0.0045 in

Details

Item
Label
Application
Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Includes
Roll of 50 Feet
Material
Inkjet Receptive Polyester
Color
White
Label Maker Tape Finish
Matte

Description

B-2569 inkjet-printable polyester tape from Brady features a specially-formulated topcoat for improved durability and color. Specially-formulated topcoat enhances colors and label appearance. Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting. Topcoat protects print from smudging and harsh conditions. Designed for roll inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.