
Inkjet Receptive Vinyl Labels 4 in W x 50 ft L White
Mfr # JPC-4000-2595-SC
Zoro # G708581495
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Color
White
Label Maker Tape Thickness
0.0054 in
For Use With
Ink Jet Printers
Length
4 in
Material
Inkjet Receptive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPC-4000-2595-SC
Zoro #
G708581495
UPC #
888434586242
Country of Origin
United States
Dimensions
Label Maker Tape Thickness
0.0054 in
Length
4 in
Width
4 in
Details
Item
Label
Color
White
For Use With
Ink Jet Printers
Material
Inkjet Receptive Vinyl
Includes
Roll of 50 Feet
Application
Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Label Maker Tape Finish
Matte
Features
Aggressive Adhesive;Outdoor Durable;Standard High Quality
Adhesive Type
Permanent Acrylic
Description
B-2595 inkjet-printable vinyl tape from Brady features a specially-formulated topcoat for improved durability and color. Specially-formulated topcoat enhances colors and label appearance. Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting. Topcoat protects print from smudging and harsh conditions. Designed for roll inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.