Label/RibbonCartridge, White, 15/32inW
Mfr # M4C-475-412
Zoro # G409483555
product price: $55.39
/eaKey Features
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polypropylene
Adhesive
Non-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4C-475-412
Zoro #
G409483555
UPC #
888434591512
Country of Origin
Mexico
Dimensions
Label Width
15/32 in
Label Thickness
0.008 in
Roll Length
20 ft
Details
Item
Continuous Label Roll Cartridge
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polypropylene
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Ribbon Series
R4300
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
Product Type
Continuous High Tensile Tag
For Print Method
Thermal-Transfer
Ribbon Color
Black
Print Technology
Thermal-Transfer
Maximum Service Temperature
212 Degrees F
Material Series
B-412
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Polypropylene, Label Width 15/32 in, Material Properties Not Applicable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.