Zoro Homepage

Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82593

  • Mfr # 82593

  • Zoro # G5814401


product price: $46.69
/pk 14, $3.34/ea

Key Features

Header
No Header
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82593
Zoro #
G5814401
UPC #
754473825935
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in
Label Thickness
0.0035 in

Details

Header
No Header
Material
Polyester
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Repaired
Language
English
Shape
Rectangle
Color
White, Blue
Mounting Style
Self-adhesive
Legend
Repaired By Initials_______Date_______
Background Color
White, Blue
Legend/Background Color
White, Blue
Write on Surface
Yes
No. of Labels
364
Self-Adhesive
Yes
Item
Inspection Label
Indoor/Outdoor Usage
Indoor
Product Type
Inspection Label
Adhesive
Adhesive
Maximum Service Temperature
266 Degrees F
Label Material
Polyester
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Number of Labels
364
Preprinted Legend
Repaired By Initials: Date:
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-resistant, Smear-Resistant
Label Color
Blue on White
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Label Shape
Rectangle
Material Properties
Laser Toner-Receptive

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 364, Preprinted Legend Repaired By Initials: Date:, Product Type Inspection Label, Subject Matter Repaired, Indoor/Outdoor Usage Indoor, Material Properties Laser Toner-Receptive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.