Zoro Homepage

Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82594

  • Mfr # 82594

  • Zoro # G5602003


product price: $48.09
/pk 364, $0.13/ea

Key Features

Header
No Header
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82594
Zoro #
G5602003
UPC #
754473825942
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in
Label Thickness
0.0035 in

Details

Header
No Header
Material
Polyester
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Calibration
Language
English
Shape
Rectangle
Color
Black
Mounting Style
Self-adhesive
Legend
Calibration Not Required
Background Color
White
Legend/Background Color
White
No. of Labels
364
Indoor/Outdoor Usage
Indoor
Item
Inspection Label
Self-Adhesive
Yes
Product Type
Inspection Label
Adhesive
Adhesive
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant, Smear-Resistant
Number of Labels
364
Label Material
Polyester
Material Properties
Laser Toner-Receptive
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
266 Degrees F
Preprinted Legend
Calibration Not Required
Adhesive Material
Acrylic
Label Finish
Matte
Label Shape
Rectangle
Label Color
Black on White

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 364, Preprinted Legend Calibration Not Required, Product Type Inspection Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor, Material Properties Laser Toner-Receptive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.