Inspection Label, 1 1/2 in Label W, 5/8 in Label H, Red

  • Mfr # WO-18-PK

  • Zoro # G7239216


product price: $77.69
/pk 25, $3.11/ea
Free Shipping & Returns

Key Features

Label Height
5/8 in
Color
Red
Write on Surface
Yes
Shape
Rectangle
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-18-PK
Zoro #
G7239216
UPC #
754473601164
Country of Origin
Mexico

Dimensions

Label Height
5/8 in
Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Thickness
0.0088 in

Details

Item
Inspection Label
Color
Red
Write on Surface
Yes
Shape
Rectangle
Metal Detectable
No
Laminated
Yes
Self-Adhesive
Yes
Legend
Do Not Use After_______
Material
Vinyl Cloth
Language
English
Adhesive
Adhesive
No. of Labels
350
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Legend/Background Color
Red/White
Subject Matter
Do Not Use
Header
Do Not Use
UV Resistant
Yes
Product Type
Inspection Label
Maximum Service Temperature
176 Degrees F
Label Finish
Matte
Adhesive Material
Rubber
Label Shape
Rectangle
Number of Labels
350
Label Color
Red on White
Minimum Service Temperature
-40 Degrees F
Preprinted Legend
Do Not Use
Label Material
Vinyl Cloth
Adhesive Type
Removable and Repositionable Adhesive
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Do Not Use, Product Type Inspection Label, Subject Matter Do Not Use, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.