Inspection Label, 1 1/2 in Label W, 5/8 in Label H, Yellow

  • Mfr # WO-11-PK

  • Zoro # G7239164


product price: $78.45
/pk 25, $3.14/ea
Free Shipping & Returns

Key Features

Label Height
5/8 in
Color
Yellow
Legend
Caution
Shape
Rectangle
Material
Vinyl Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WO-11-PK
Zoro #
G7239164
UPC #
754473601140
Country of Origin
United States

Dimensions

Label Height
5/8 in
Width
1 1/2 in
Height
5/8 in
Label Thickness
0.0088 in
Label Width
1 1/2 in

Details

Item
Inspection Label
Color
Yellow
Legend
Caution
Shape
Rectangle
Material
Vinyl Cloth
Laminated
Yes
No. of Labels
350
Legend/Background Color
Black/Yellow
Language
English
Adhesive
Adhesive
Self-Adhesive
Yes
Write on Surface
Yes
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Metal Detectable
No
Subject Matter
Caution
UV Resistant
Yes
Header
Caution
Product Type
Inspection Label
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Rubber
Label Finish
Matte
Adhesive Type
Removable and Repositionable Adhesive
Label Material
Vinyl Cloth
Preprinted Legend
Caution
Label Shape
Rectangle
Maximum Service Temperature
176 Degrees F
Label Color
Black on Yellow
Number of Labels
350

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Black, Yellow, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Caution, Product Type Inspection Label, Subject Matter Caution, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.