Zoro Homepage

Inspection Tag, Danger, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 150502

  • Zoro # G9149041


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Header
Danger
Legend
Do Not Operate This Lock/Tag May Only Be Removed By: Name _____ Date _____
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150502
Zoro #
G9149041
UPC #
754473615376
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
1 1/4 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
1 1/4 in

Details

Item
Inspection Tag
Header
Danger
Legend
Do Not Operate This Lock/Tag May Only Be Removed By: Name _____ Date _____
Material
Polyester
Write on Surface
Yes
Standards
55121513, Compliant with Directive 2011/65/EU and 2015/863
Language
English
Tie Material
Nylon
Reverse Side Legend
This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks________
No. of Ties Included
250
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Legend/Background Color
Black/White
Laminated
Yes
Background Color
White, Red with Diagonal Stripes
Shape
Rectangular
Header Background Color
Black, Red, White
Withstand Pull Force
50 lb
Header Legend Color
White
Maximum Pull Force
50 lbf
Number of Printed Sides
2
Maximum Temperature
212 Degrees F
Front Side Legend
Do Not Operate This Lock/Tag May Only Be Removed By___Name _____ Date _____
Legend Type
Text
Sign Material
Polyester
Sign Background Color
White
Write-On Surface
Yes
Minimum Temperature
-40 Degrees F
Sign Out Sections
Tag
Signage Type
Tag
Mount Type
Nylon Ties

Description

Inspection Tag, Front Side Legend Do Not Operate This Lock/Tag May Only Be Removed By___Name _____ Date _____, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks________, Sign Background Color White, Sign Material Polyester, Sign Out Sections Tag, Signage Type Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.