Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InspectionLabel, Black/White, PK25

  • Mfr # WO-17-PK

  • Zoro # G7252552


product price: $96.09
/pk 25, $3.84/ea
Free Shipping & Returns

Key Features

Header
Date Installed
Material
Vinyl Cloth
Width
1 1/2 in
Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-17-PK
Zoro #
G7252552
UPC #
754473601157
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Thickness
0.0088 in
Label Width
1 1/2 in
Label Height
5/8 in

Details

Header
Date Installed
Material
Vinyl Cloth
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Date Installed
Language
English
Shape
Rectangle
Color
Black
Legend
Date Installed By
Legend/Background Color
Black/White
Write on Surface
Yes
Adhesive
Adhesive
UV Resistant
Yes
No. of Labels
350
Laminated
Yes
Self-Adhesive
Yes
Item
Inspection Label
Metal Detectable
No
Product Type
Inspection Label
Label Material
Vinyl Cloth
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Finish
Matte
Preprinted Legend
Date Installed
Number of Labels
350
Label Shape
Rectangle
Adhesive Type
Removable and Repositionable Adhesive
Label Color
Black on White
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Rubber

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Date Installed, Product Type Inspection Label, Subject Matter Date Installed, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.