Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InspectionLabel, Black/White, PK25

  • Mfr # WO-41-PK

  • Zoro # G7288383


product price: $94.89
/pk 25, $3.80/ea
Free Shipping & Returns

Key Features

Header
Calibrated
Material
Vinyl
Width
1 1/2 in
Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-41-PK
Zoro #
G7288383
UPC #
754473601263
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Thickness
0.0088 in
Label Width
1 1/2 in

Details

Header
Calibrated
Material
Vinyl
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Calibration
Language
English
Shape
Rectangle
Color
Black
Legend
Calibrated By_______Date_______Due_______
Legend/Background Color
Black/White
Write on Surface
Yes
Metal Detectable
No
Adhesive
Adhesive
Self-Adhesive
Yes
Laminated
Yes
UV Resistant
Yes
Item
Inspection Label
No. of Labels
350
Product Type
Inspection Label
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Adhesive Material
Rubber
Label Finish
Matte
Adhesive Type
Removable and Repositionable Adhesive
Maximum Service Temperature
176 Degrees F
Preprinted Legend
Calibrated
Label Material
Vinyl Cloth
Number of Labels
350
Label Color
Black on White
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Calibrated, Product Type Inspection Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.