InspectionLabel, Black/White, PK25
Mfr # WO-43-PK
Zoro # G7239182
product price: $70.79
/pk 25, $2.83/eaKey Features
Label Height
5/8 in
Legend/Background Color
Black/White
Adhesive
Adhesive
Shape
Rectangle
Material
Vinyl Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WO-43-PK
Zoro #
G7239182
UPC #
754473601287
Country of Origin
United States
Dimensions
Label Height
5/8 in
Height
5/8 in
Width
1 1/2 in
Label Width
1 1/2 in
Label Thickness
0.0088 in
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Maintenance, Product Type Inspection Label, Subject Matter Maintenance, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.